Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 444 MCM BLUE
Mfr # 49M44-B
Zoro # G3905012
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Blue
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M44-B
- Zoro # G3905012
- UPC # 78477280102
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 444 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Blue |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial and Industrial Applications |
Housing Material | Santoprene TPV |
Temperature Rating | -60 to 135 |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Mounting Type | Surface |
Contact Material | Silver Plated High Conductivity Alloy |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- SQUARE D AC Magnetic Coil (9998X44)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- Leviton Single Pole Devices