Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 313 MCM YLW
Mfr # 49M31-Y
Zoro # G3905922
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Yellow
- Standards UL Listed
- Current Rating 636
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M31-Y
- Zoro # G3905922
- UPC # 78477273340
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Yellow |
Standards | UL Listed |
Current Rating | 636 |
Application | Commercial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- Leviton Single Pole Devices