Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 313 MCM WHT
Mfr # 49M31-W
Zoro # G3905116
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color White
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M31-W
- Zoro # G3905116
- UPC # 78477273319
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Wire Size | 313 |
Dimensions | 1.5 in Dia x 4.87 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | White |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 636 |
Application | For high amperage power delivery on land-based and offshore oil and gas rigs |
Temperature Rating | -60 to 135 |
Housing Material | Santoprene TPV |
Contact Material | Silver Plated High Conductivity Alloy |
Mounting Type | Surface |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB1)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- Leviton Single Pole Devices