Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Plg 313 Mcm Gry
Mfr # 49M31-GY
Zoro # G3905834
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Gray
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M31-GY
- Zoro # G3905834
- UPC # 78477505519
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Wire Size | 313 |
Dimensions | 1.5 in Dia x 4.87 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Gray |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 636 |
Application | Commercial Applications |
Contact Material | Silver Plated High Conductivity Alloy |
Mounting Type | Surface |
Specifications | 1-Phase, 1-Wire |
Temperature Rating | -60 to 135 |
Connection Type | Crimp/Solder |
Housing Material | Santoprene TPV |
Description
49 Series Rhino-Hide Single Pole Male Connector, Contact, Insulator and Dust Cap, Crimped, 313 MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- IFM Wireable M12 connector (E18164)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- Leviton Single Pole Devices