Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Con 444 Mcm
Mfr # 49M44-C
Zoro # G3904915
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Wire 1-Phase
- Color Aluminum
- Material Copper Alloy
- Current Rating 796
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M44-C
- Zoro # G3904915
- UPC # 78477280065
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 7.25 in |
Length | 5.00 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Details
Type | 1-Wire 1-Phase |
Color | Aluminum |
Material | Copper Alloy |
Current Rating | 796 |
Finish | Silver Plated |
Application | Commercial Applications |
Suitable For Use With | 49 Series 1-Pole Male Plug |
Specifications | 796 A Amperage Rating, Crimp/Solder Connection, NEMA 3R, 1000 VAC, -60 to 135 deg C, 444 kcmil, Cable Mount |
Description
Male, Plug Contact, Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- Leviton Single Pole Devices