Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Con 313 Mcm
Mfr # 49M31-C
Zoro # G3904443
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 636
- Length 5.00 in
- Height 1.50 in
- Application Commercial and Industrial Applications
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M31-C
- Zoro # G3904443
- UPC # 78477275238
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Height | 1.50 in |
Width | 7.25 in |
Details
Current Rating | 636 |
Application | Commercial and Industrial Applications |
Description
Male, Plug Contact, Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24A)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- Leviton Single Pole Devices