Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG YLW 646 MCM
Mfr # 49F64-Y
Zoro # G3905886
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Yellow
- Standards UL Listed
- Current Rating 1009
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F64-Y
- Zoro # G3905886
- UPC # 78477281307
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 1.50 in |
Details
NEMA Rating | Type 3R |
Color | Yellow |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial Applications |
Description
49 series 1000 V, rated up to 1009 Amps, cable size 646 MCM complete female single pole plug. Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- Leviton Single Pole Devices