Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG YLW 313 MCM
Mfr # 49F31-Y
Zoro # G3905895
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Yellow
- Standards UL Listed
- Current Rating 636
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F31-Y
- Zoro # G3905895
- UPC # 78477275313
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Details
NEMA Rating | Type 3R |
Color | Yellow |
Standards | UL Listed |
Current Rating | 636 |
Application | High-Amperage AC or DC Loads, Power Delivery ON OFF shore and Land-Based Oil and Gas Rigs |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- Leviton Single Pole Devices