Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG WHT 444 MCM
Mfr # 49F44-W
Zoro # G3904784
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color White
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F44-W
- Zoro # G3904784
- UPC # 78477280720
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Wire Size | 444 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | White |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial Applications |
Connection Type | Crimp/Solder |
Temperature Rating | -60 to 135 |
Contact Material | Silver Plated High Conductivity Alloy |
Specifications | 1-Phase, 1-Wire |
Housing Material | Santoprene TPV |
Mounting Type | Surface |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (458NP-BOX)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- Leviton Single Pole Devices