Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG RED 535 MCM
Mfr # 49F53-R
Zoro # G3904346
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Red
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F53-R
- Zoro # G3904346
- UPC # 78477280829
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Wire Size | 535 |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Red |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Housing Material | Santoprene TPV |
Temperature Rating | -60 to 135 |
Contact Material | Silver Plated High Conductivity Alloy |
Mounting Type | Surface |
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Outlet 3 Prong 3Wire Blk (61016)
- ZORO SELECT 30A Locking Plug 3P 4W 480VAC L16-30P BK/WT (71630NP)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- Leviton Single Pole Devices