Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG RED 444 MCM
Mfr # 49F44-R
Zoro # G3905992
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Red
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F44-R
- Zoro # G3905992
- UPC # 78477280737
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Wire Size | 444 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Red |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial Applications |
Mounting Type | Surface |
Connection Type | Crimp/Solder |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire |
Contact Material | Silver Plated High Conductivity Alloy |
Housing Material | Santoprene TPV |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- Leviton Single Pole Devices