Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Plug Gry 535 Mcm
Mfr # 49F53-GY
Zoro # G3905816
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Gray
- Standards UL Listed
- Current Rating 898
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F53-GY
- Zoro # G3905816
- UPC # 78477374078
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Gray |
Standards | UL Listed |
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-100)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 40A, 700V AC, Non-Indicating (L70QS040.V)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- Leviton Single Pole Devices