Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Plug Gry 313 Mcm
Mfr # 49F44-GY
Zoro # G3905134
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Gray
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F44-GY
- Zoro # G3905134
- UPC # 78477503973
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 1.50 in |
Wire Size | 444 |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Gray |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial Applications |
Connection Type | Crimp/Solder |
Temperature Rating | -60 to 135 |
Mounting Type | Surface |
Specifications | 1-Phase, 1-Wire |
Housing Material | Santoprene TPV |
Contact Material | Silver Plated High Conductivity Alloy |
Description
49 Series Single Pole High Amperage Plug, Female, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- PULSAR Generator Cover (PGC12A1)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- Leviton Single Pole Devices