Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG GRN 646 MCM
Mfr # 49F64-G
Zoro # G3905658
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Green
- Standards UL Listed
- Current Rating 1009
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F64-G
- Zoro # G3905658
- UPC # 78477281291
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Green |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial Applications |
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 646 MCM Cable, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- Leviton Single Pole Devices