Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG GRN 313 MCM
Mfr # 49F44-G
Zoro # G3905764
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Green
- Standards UL Listed
- Current Rating 796
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F44-G
- Zoro # G3905764
- UPC # 78477280751
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 1.50 in |
Details
NEMA Rating | Type 3R |
Color | Green |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial and Industrial Applications |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 350 ft, Black/Green/White, Nylon Jacket, PVC Insulation (58389703)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- Leviton Single Pole Devices