Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG BRN 313 MCM
Mfr # 49F31-H
Zoro # G3904303
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Brown
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F31-H
- Zoro # G3904303
- UPC # 78477275337
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Wire Size | 313 |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Brown |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 636 |
Application | Commercial and Industrial Applications |
Contact Material | Silver Plated High Conductivity Alloy |
Mounting Type | Surface |
Specifications | 1-Phase, 1-Wire |
Temperature Rating | -60 to 135 |
Housing Material | Santoprene TPV |
Connection Type | Crimp/Solder |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, red light block, with body fixing collar, integral LED, 230...240V AC (ZB6EM4B)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- Leviton Single Pole Devices