Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG BLK 313 MCM
Mfr # 49F44-E
Zoro # G3905563
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Black
- Standards UL Listed
- Current Rating 796
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F44-E
- Zoro # G3905563
- UPC # 78477280713
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Details
NEMA Rating | Type 3R |
Color | Black |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial Applications |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- Leviton Single Pole Devices