Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 777 MCM WHT
Mfr # 49F77-W
Zoro # G3905676
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 1.50 in
- Length 9.00 in
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F77-W
- Zoro # G3905676
- UPC # 78477281352
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Details
Application | Commercial and Industrial Applications |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- Leviton Single Pole Devices