Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Plug 777 Mcm Gry
Mfr # 49F77-GY
Zoro # G3905825
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Gray
- Standards UL Listed
- Current Rating 1135 Amp
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F77-GY
- Zoro # G3905825
- UPC # 78477374092
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Gray |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial Applications |
Description
49 SERIES SINGLE POLE HIGH AMPERAGE COMPLETE FEMALE PLUG, INCLUDES SLEEVE, CONTACT AND DUST CAP. 1000 VOLTS, RATED UP TO 1135 AMPS CONTINUOUS CABLE SIZE 777 MCM. GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- Leviton Single Pole Devices