Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Plug 777 Mcm Contact
Mfr # 49F77-C
Zoro # G3904382
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Wire 1-Phase
- Color Aluminum
- Material TPV
- Current Rating 1135 Amp
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F77-C
- Zoro # G3904382
- UPC # 78477281338
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 1.50 in |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Wire 1-Phase |
Color | Aluminum |
Material | TPV |
Current Rating | 1135 Amp |
Finish | Silver Plated |
Application | Commercial and Industrial Applications |
Suitable For Use With | 49 Series 1-Pole Female Plug |
Specifications | 1135 A Amperage Rating, Crimp/Solder Connection, NEMA 3R, 1000 VAC, -60 to 135 deg C, 777 kcmil, Cable Mount |
Description
Female, Plug Contact, Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Digital Timer (TM2)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- Leviton Single Pole Devices