Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 777 MCM BRN
Mfr # 49F77-H
Zoro # G3904872
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Brown
- Standards UL Listed
- Current Rating 1135 Amp
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F77-H
- Zoro # G3904872
- UPC # 78477281413
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Details
NEMA Rating | Type 3R |
Color | Brown |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- WIREMOLD WHT Elbow Cord Cover (C17)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- Leviton Single Pole Devices