Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 777 MCM BLUE
Mfr # 49F77-B
Zoro # G3905712
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Blue
- Standards UL Listed
- Current Rating 1135 Amp
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F77-B
- Zoro # G3905712
- UPC # 78477281376
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Blue |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Red, 2-Pole Type, Toggle (4902BRED)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- REMINGTON INDUSTRIES 16/2AWG Ga GPT Marine Duplex Stranded Wire, 25FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (16DBCRED/YEL25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- Leviton Single Pole Devices