Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 646 MCM WHT
Mfr # 49F64-W
Zoro # G3904836
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color White
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F64-W
- Zoro # G3904836
- UPC # 78477281260
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Wire Size | 646 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | White |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial and Industrial Applications |
Connection Type | Crimp/Solder |
Housing Material | Santoprene TPV |
Mounting Type | Surface |
Specifications | 1-Phase, 1-Wire |
Contact Material | Silver Plated High Conductivity Alloy |
Temperature Rating | -60 to 135 |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- JANDORF BUSHNG RUBBR 3/4""DIA CD3 (61480)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- Leviton Single Pole Devices