Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 646 MCM RED
Mfr # 49F64-R
Zoro # G3905046
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Red
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F64-R
- Zoro # G3905046
- UPC # 78477281277
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Wire Size | 646 |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Red |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial Applications |
Contact Material | Silver Plated High Conductivity Alloy |
Temperature Rating | -60 to 135 |
Connection Type | Crimp/Solder |
Housing Material | Santoprene TPV |
Mounting Type | Surface |
Specifications | 1-Phase, 1-Wire |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- Leviton Single Pole Devices