Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 646 MCM BRN
Mfr # 49F64-H
Zoro # G3905073
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Brown
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F64-H
- Zoro # G3905073
- UPC # 78477281321
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 1.50 in |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Wire Size | 646 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Brown |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial Applications |
Mounting Type | Surface |
Connection Type | Crimp/Solder |
Contact Material | Silver Plated High Conductivity Alloy |
Specifications | 1-Phase, 1-Wire |
Temperature Rating | -60 to 135 |
Housing Material | Santoprene TPV |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- AMPHENOL APH973106A2214P (973106A2214P)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- Leviton Single Pole Devices