Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 535 MCM BLUE
Mfr # 49F53-B
Zoro # G3905746
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Blue
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F53-B
- Zoro # G3905746
- UPC # 78477280836
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Wire Size | 535 |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Blue |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire |
Connection Type | Crimp/Solder |
Mounting Type | Surface |
Housing Material | Santoprene TPV |
Contact Material | Silver Plated High Conductivity Alloy |
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 1 Pole, 120/240V AC (QO160)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- Leviton Single Pole Devices