Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Conn Crimped 535 Mcm
Mfr # 49F53-C
Zoro # G3905432
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 898
- Height 1.50 in
- Application Commercial and Industrial Applications
- Length 5.00 in
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F53-C
- Zoro # G3905432
- UPC # 78477280799
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 5.00 in |
Width | 7.25 in |
Details
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 535 MCM Cable, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- HUBBELL Connector, Double Set, Blk, Female, Taper (HBL400FBK)
- Leviton Single Pole Devices