Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Conn Crimped 313 Mcm
Mfr # 49F31-C
Zoro # G3904967
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 636
- Height 2.00 in
- Length 5.00 in
- Width 7.25 in
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F31-C
- Zoro # G3904967
- UPC # 78477275252
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 2.00 in |
Length | 5.00 in |
Width | 7.25 in |
Details
Current Rating | 636 |
Application | Commercial and Industrial Applications |
Description
Rhino-Hide 49 Series Single Pole Female Connector, Industrial Grade, Crimped, 313 MCM Cable, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- Leviton Single Pole Devices