Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Conn 646 Mcm
Mfr # 49F64-C
Zoro # G3905685
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 1009
- Application Commercial Applications
- Width 10 in
- Height 1.50 in
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49F64-C
- Zoro # G3905685
- UPC # 78477281246
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Height | 1.50 in |
Length | 5.50 in |
Details
Current Rating | 1009 |
Application | Commercial Applications |
Description
49 series 1000 V, rated up to 1009 Amps, 646 MCM single pole female plug contact only. Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- Leviton Single Pole Devices