Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Fem Rhino Conn
Mfr # 49F44-C
Zoro # G3905798
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 796
- Application Commercial Applications
- Width 7.25 in
- Length 5.00 in
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F44-C
- Zoro # G3905798
- UPC # 78477280706
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 1.50 in |
Details
Current Rating | 796 |
Application | Commercial Applications |
Description
Female, Plug Contact, Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC78-1)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- Leviton Single Pole Devices