Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Rt Ang Ll Wiring Module
Mfr # MSTWL-SDA
Zoro # G3519087
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- For Use With Lev Lok Receptacle
- Wire Type Solid
- Wire Length 6 in
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSTWL-SDA
- Zoro # G3519087
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Length | 6 in |
Details
Voltage | 125V AC |
For Use With | Lev Lok Receptacle |
Wire Type | Solid |
Item | Receptacle Wiring Module |
Amps | 20 |
Color | White |
Material | Polycarbonate |
Product Type | Wiring Module |
Compatible Device Current | 20 A |
Compatible Device Voltage | 125V AC |
Description
Receptacle Wiring Module, Color White, Compatible Device Current 20 A, Compatible Device Voltage 125V AC, For Use With Lev Lok Receptacle, Product Type Wiring Module, Includes Not Applicable, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle (16342-W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (5262-GY)
- LEVITON Receptacle (TDR20-I)
- LEVITON Receptacle (TWR20-GY)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- Leviton Duplex Straight Blade Receptacles