Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT WHITE
Mfr # RKR20-WW
Zoro # G5709707
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Type Snap-On
- Color White on White
- Width 4 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-WW
- Zoro # G5709707
- UPC # 78477531877
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Dimensions | 3 in L x 4 in W x 1/4 in H |
Details
Type | Snap-On |
Color | White on White |
Application | Commercial Applications |
Standard | cULus listed |
Suitable For Use With | Renu® RER20 20 A Tamper-Resistant Outlet |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 600A, 600V AC, Non-Indicating (FLSR600)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- GAMPAK Sigma Engineered Solutions ProConnex #1 Zinc Plated Steel Conduit Hanger (49110)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- LEVITON Receptacle (CR15-GY)
- LEVITON Receptacle (M8300-R)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- LEVITON Receptacle (21254-HR)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- Leviton Duplex Straight Blade Receptacles