Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT WALNUT BROWN
Mfr # RKR20-WB
Zoro # G5698613
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 4 in
- Color Walnut Bark
- Type Snap-On
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-WB
- Zoro # G5698613
- UPC # 78477528877
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Dimensions | 3 in L x 4 in W x 1/4 in H |
Details
Color | Walnut Bark |
Type | Snap-On |
Application | Commercial Applications |
Suitable For Use With | Renu® RER20 20 A Tamper-Resistant Outlet |
Specifications | 20 A Tamper-Resistant Outlet |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON Receptacle (8300-HW)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON Receptacle (CR20)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- Leviton Straight Blade Devices