Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT TOASTED COCONUT
Mfr # RKR20-TC
Zoro # G5709725
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Height 0.25 in
- Width 4 in
- Type Snap-On
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-TC
- Zoro # G5709725
- UPC # 78477529607
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Toasted Coconut |
Type | Snap-On |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Suitable For Use With | RER20 20 A Tamper Resistant Outlet |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A20P12G)
- SQUARE D Switch, Selector (9999SC8)
- LEVITON Receptacle (CR15-GY)
- LEVITON Receptacle (5362-W)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Receptacle (TDR20-W)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- Leviton Duplex Straight Blade Receptacles