Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT SEA SPRAY
Mfr # RKR20-SE
Zoro # G5698577
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Type Snap on Color Change Kit
- Color Sea Spray
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-SE
- Zoro # G5698577
- UPC # 78477529638
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Type | Snap on Color Change Kit |
Color | Sea Spray |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 65A (CMRA4865)
- TECUMSEH Overload Protector, K90-21 (K90-21)
- NVENT HOFFMAN Rear Cover, 84.00x6.00x1.00, Aluminum (EC6C7)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JKS-125)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Receptacle (5015-I)
- LEVITON Receptacle (5320-WCP)
- LEVITON Receptacle (CR20-GY)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Receptacle (8300-HLI)
- Leviton Straight Blade Devices