Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT PEBBLE GREY
Mfr # RKR20-PG
Zoro # G5710023
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Type Snap-On
- Height 0.25 in
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-PG
- Zoro # G5710023
- UPC # 78477528860
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Pebble Grey |
Type | Snap-On |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Suitable For Use With | RER20 20 A Tamper Resistant Outlet |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Receptacle (T5015-W)
- LEVITON Receptacle (21254-HI)
- LEVITON Receptacle (5362-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- Leviton Duplex Straight Blade Receptacles