Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT ONYX BLACK
Mfr # RKR20-OB
Zoro # G5712306
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Width 4 in
- Height 0.25 in
- Type Snap on Color Change Kit
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-OB
- Zoro # G5712306
- UPC # 78477531884
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Onyx Black |
Type | Snap on Color Change Kit |
Application | Commercial Applications |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Standard | cULus listed |
Suitable For Use With | Renu® 20 A Tamper Resistant Outlets |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, ACK Series, 60 A, Time Delay, 125V AC, Bolt-On (ACK60)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum (A24H2010ALLP)
- LEVITON Receptacle (CR15-I)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- Leviton Duplex Straight Blade Receptacles