Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT GRANNY SMITH
Mfr # RKR20-GS
Zoro # G5709278
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap-On
- Width 4 in
- Color Granny Smith Apple
- Height 0.25 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-GS
- Zoro # G5709278
- UPC # 78477531419
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Type | Snap-On |
Color | Granny Smith Apple |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Suitable For Use With | RER20 20 A Tamper Resistant Outlet |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (TBR20-W)
- LEVITON Receptacle (AFTR1-W)
- LEVITON Receptacle (T5015-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- Leviton Duplex Straight Blade Receptacles