Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT DAPPER TAN
Mfr # RKR20-DT
Zoro # G5709603
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dapper Tan
- Type Snap on Color Change Kit
- Width 4 in
- Height 0.25 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-DT
- Zoro # G5709603
- UPC # 78477528907
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Dapper Tan |
Type | Snap on Color Change Kit |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827455)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- LEVITON Receptacle (TDR20-W)
- LEVITON Receptacle (8460)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON Receptacle (CR20-W)
- LEVITON Receptacle (5380-B)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Leviton Duplex Straight Blade Receptacles