Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT CORN SILK
Mfr # RKR20-CS
Zoro # G5700266
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Type Snap on Color Change Kit
- Color Corn Silk
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-CS
- Zoro # G5700266
- UPC # 78477529614
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Type | Snap on Color Change Kit |
Color | Corn Silk |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/4 in. Rigid Plastic Insulated Bushing - Pair (27529)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON Receptacle (8200-SGW)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (16252-W)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- Leviton Straight Blade Devices