Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 20A TR RCPT CAFÉ LATTE
Mfr # RKR20-CA
Zoro # G5700022
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Type Snap on Color Change Kit
- Height 0.25 in
- Color Cafe Latte
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR20-CA
- Zoro # G5700022
- UPC # 78477528891
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Type | Snap on Color Change Kit |
Color | Cafe Latte |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Standard | cULus listed |
Description
Leviton Renu 20A Tamper Resistant Receptacle Color Change Kit Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- SQUARE D Panelboard Cover, Flush (NC32F)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- LEVITON Receptacle (CR20-I)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (8300-HLW)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Receptacle (21254-HW)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- Leviton Duplex Straight Blade Receptacles