Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT WOOD SMOKE
Mfr # RKR15-WS
Zoro # G5717766
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 4 in
- Color Wood Smoke
- Type Snap-On
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-WS
- Zoro # G5717766
- UPC # 78477528747
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Dimensions | 3 in L x 4 in W x 1/4 in H |
Details
Color | Wood Smoke |
Type | Snap-On |
Application | Commercial Applications |
Standard | cULus listed |
Suitable For Use With | Renu® RER15 15 A Tamper-Resistant Outlet |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- Leviton Straight Blade Devices