Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT WHITE
Mfr # RKR15-WW
Zoro # G5709646
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Type Tamper Resistant
- Width 4 in
- Color White on White
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-WW
- Zoro # G5709646
- UPC # 78477531846
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Type | Tamper Resistant |
Color | White on White |
Application | Commercial Applications |
Specifications | 15 A |
Standard | cULus listed |
Suitable For Use With | Renu 15A Tamper Resistant Outlet RER15 |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Receptacle (CR15-I)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Receptacle (TWR20-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- Leviton Straight Blade Devices