Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT WHISPERING WHEAT
Mfr # RKR15-WG
Zoro # G5711326
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Width 4 in
- Height 0.25 in
- Type Snap on Color Change Kit
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-WG
- Zoro # G5711326
- UPC # 78477528631
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Whispering Wheat |
Type | Snap on Color Change Kit |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Suitable For Use With | Renu® RER15 15 A Tamper Resistant Receptacle |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A (GV3P65)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS10S0100)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON Receptacle (223-I)
- LEVITON Receptacle (8300-HLW)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- Leviton Duplex Straight Blade Receptacles