Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT WARM CARAMEL
Mfr # RKR15-WC
Zoro # G5698218
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Color Warm Caramel
- Type Snap-On
- Width 4 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-WC
- Zoro # G5698218
- UPC # 78477528730
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Warm Caramel |
Type | Snap-On |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Suitable For Use With | 15 A Tamper Resistant Outlet RER15 |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Green, PVC Insulation (411040505)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Receptacle (5262-R)
- LEVITON Receptacle (16352-W)
- LEVITON Receptacle (8460)
- LEVITON Receptacle (8380-I)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- Leviton Duplex Straight Blade Receptacles