Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT TOASTED COCONUT
Mfr # RKR15-TC
Zoro # G5711484
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Color Toasted Coconut
- Type Snap on Color Change Kit
- Application Residential Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-TC
- Zoro # G5711484
- UPC # 78477528778
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Toasted Coconut |
Type | Snap on Color Change Kit |
Application | Residential Use |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Suitable For Use With | Renu® RER15 15 A Tamper Resistant Receptacle |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD3TQ)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Receptacle (5801-W)
- LEVITON Receptacle (AFTR1-W)
- LEVITON Receptacle (5361-GY)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- Leviton Straight Blade Devices