Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT SEA SPRAY
Mfr # RKR15-SE
Zoro # G5711676
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Width 4 in
- Height 0.25 in
- Type Snap-On
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-SE
- Zoro # G5711676
- UPC # 78477528815
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Sea Spray |
Type | Snap-On |
Application | Commercial Applications |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Suitable For Use With | 15 A Tamper Resistant Outlet RER15 |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- SQUARE D Lug Extender Kit (9999LB0)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (8200-W)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (8300-SG)
- LEVITON Receptacle (8300-HR)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- Leviton Straight Blade Devices