Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT RED DELICIOUS
Mfr # RKR15-RE
Zoro # G5709716
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Color Red Delicious
- Width 4 in
- Type Snap-On
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-RE
- Zoro # G5709716
- UPC # 78477528709
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Red Delicious |
Type | Snap-On |
Application | Commercial Applications |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Standard | cULus listed |
Suitable For Use With | 15 A Tamper Resistant Outlet RER15 |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- DISCO Red Nyln Crimp Wire Terminal #10 Open Spade 22-18 Ga. Wire PK10 (12161PK)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Receptacle (8300-SGR)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON Receptacle (TBR20-W)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- Leviton Straight Blade Devices