Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT PEBBLE GREY
Mfr # RKR15-PG
Zoro # G5709698
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Type Snap on Color Change Kit
- Height 0.25 in
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-PG
- Zoro # G5709698
- UPC # 78477528648
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Pebble Grey |
Type | Snap on Color Change Kit |
Application | Commercial Applications |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Suitable For Use With | Renu® RER15 15A Tamper-Resistant Outlets |
Standard | cULus listed |
Specifications | 15 A Tamper-Resistant Outlet |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 2 Gang, 795, Square Box (795)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- LEVITON Receptacle (5325)
- LEVITON Receptacle (M8300-R)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Receptacle (8200-SGW)
- LEVITON Receptacle (TDR20-I)
- LEVITON Receptacle (16352)
- Leviton Straight Blade Devices