Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT ONYX BLACK
Mfr # RKR15-OB
Zoro # G5701928
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 4 in
- Type Snap on Color Change Kit
- Color Onyx Black
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-OB
- Zoro # G5701928
- UPC # 78477531853
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Type | Snap on Color Change Kit |
Color | Onyx Black |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Standard | cULus listed |
Suitable For Use With | Renu® RER15 15A Tamper-Resistant Outlets |
Specifications | 15 A Tamper-Resistant Outlet |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- LEVITON Receptacle (AFTR1-I)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON Receptacle (CR15)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (CR15-W)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- Leviton Straight Blade Devices